Zoro Homepage

Mechanical Position Indicator

  • Mfr # CE.84154

  • Zoro # G014385695


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Series
DD51
Overall Depth
38.5 mm
Product Type
Mechanical Position Indicator
Number of Digits
4
For Shaft Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE.84154
Zoro #
G014385695
UPC #
-
Country of Origin
Italy

Dimensions

Overall Depth
38.5 mm
For Shaft Diameter
14 mm
Shaft Diameter Tolerance
H7
Overall Width
33 mm
Overall Length
47 mm

Details

Item
Mechanical Position Indicator
Series
DD51
Product Type
Mechanical Position Indicator
Number of Digits
4
Boss Finish
Black Oxide
Minimum Operating Temperature
0 Degrees C
Boss Material
Steel
Maximum Operating Temperature
80 Degrees C
Reading After One Revolution
001.0
Count Direction
Increase Counterclockwise
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Display Orientation
Inclined
Display Position
Upper
Case Color
Orange

Description

Mechanical Position Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.