Zoro Homepage

Mechanical Position Indicator

  • Mfr # CE.84603

  • Zoro # G414385738


product price: $70.59
/ea

Key Features

Series
DD51
Count Direction
Increase Clockwise
Number of Digits
4
Minimum Operating Temperature
0 Degrees C
Case Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE.84603
Zoro #
G414385738
UPC #
-
Country of Origin
Italy

Dimensions

For Shaft Diameter
14 mm
Overall Length
47 mm
Shaft Diameter Tolerance
H7
Overall Width
33 mm
Overall Depth
38.5 mm

Details

Item
Mechanical Position Indicator
Series
DD51
Count Direction
Increase Clockwise
Number of Digits
4
Minimum Operating Temperature
0 Degrees C
Case Color
Orange
Maximum Operating Temperature
80 Degrees C
Display Orientation
Inclined
Boss Material
Steel
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Boss Finish
Black Oxide
Display Position
Lower
Reading After One Revolution
00.50
Product Type
Mechanical Position Indicator
Maximum Speed
500 RPM

Description

Mechanical Position Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.