Zoro Homepage

Mechanical Position Indicator

  • Mfr # CE982039

  • Zoro # G314385661


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Series
DD52R
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Number of Digits
5
Overall Depth
1.7 in
Maximum Operating Temperature
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE982039
Zoro #
G314385661
UPC #
-
Country of Origin
Italy

Dimensions

Overall Depth
1.7 in
Shaft Diameter Tolerance
0.001-0.0
Overall Length
2.62 in
For Shaft Diameter
0.75 in
Overall Width
1.89 in

Details

Item
Mechanical Position Indicator
Series
DD52R
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Number of Digits
5
Maximum Operating Temperature
176 Degrees F
Count Direction
Increase Clockwise
Product Type
Mechanical Position Indicator
Boss Finish
Black Oxide
Reading After One Revolution
000.20
Case Color
Orange
Minimum Operating Temperature
32 Degrees F
Display Position
Upper
Display Orientation
Inclined
Boss Material
Steel

Description

Mechanical Position Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.