Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Position Indicator

  • Mfr # CE982051

  • Zoro # G514385584


product price: $71.89
/ea

Key Features

Series
DD52R
For Shaft Diameter
0.75 in
Boss Finish
Black Oxide
Number of Digits
5
Display Position
Upper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE982051
Zoro #
G514385584
UPC #
-
Country of Origin
Italy

Dimensions

For Shaft Diameter
0.75 in
Overall Length
2.62 in
Overall Depth
1.7 in
Overall Width
1.89 in
Shaft Diameter Tolerance
0.001-0.0

Details

Item
Mechanical Position Indicator
Series
DD52R
Boss Finish
Black Oxide
Number of Digits
5
Display Position
Upper
Case Color
Orange
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Boss Material
Steel
Product Type
Mechanical Position Indicator
Count Direction
Increase Clockwise
Minimum Operating Temperature
32 Degrees F
Reading After One Revolution
000.25
Display Orientation
Inclined
Maximum Operating Temperature
176 Degrees F

Description

Mechanical Position Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.