Zoro Homepage

Mechanical Position Indicator

  • Mfr # CE982540

  • Zoro # G614385644


product price: $71.89
/ea

Key Features

Series
DD52R
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Display Position
Lower
Overall Width
1.89 in
Product Type
Mechanical Position Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE982540
Zoro #
G614385644
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
1.89 in
For Shaft Diameter
0.75 in
Shaft Diameter Tolerance
0.001-0.0
Overall Depth
1.7 in
Overall Length
2.62 in

Details

Item
Mechanical Position Indicator
Series
DD52R
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Display Position
Lower
Product Type
Mechanical Position Indicator
Maximum Operating Temperature
176 Degrees F
Display Orientation
Inclined
Case Color
Orange
Count Direction
Increase Counterclockwise
Boss Finish
Black Oxide
Reading After One Revolution
000.20
Number of Digits
5
Minimum Operating Temperature
32 Degrees F
Boss Material
Steel

Description

Mechanical Position Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.