Zoro Homepage

Mechanical Position Indicator

  • Mfr # CE982603

  • Zoro # G814385628


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Series
DD52R
Minimum Operating Temperature
32 Degrees F
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Count Direction
Increase Clockwise
Boss Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE982603
Zoro #
G814385628
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.62 in
For Shaft Diameter
0.75 in
Overall Width
1.89 in
Overall Depth
1.7 in
Shaft Diameter Tolerance
0.001-0.0

Details

Item
Mechanical Position Indicator
Series
DD52R
Minimum Operating Temperature
32 Degrees F
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Count Direction
Increase Clockwise
Boss Material
Steel
Reading After One Revolution
000.50
Display Orientation
Inclined
Maximum Operating Temperature
176 Degrees F
Number of Digits
5
Product Type
Mechanical Position Indicator
Display Position
Lower
Boss Finish
Black Oxide
Case Color
Orange
Maximum Speed
500 RPM

Description

Mechanical Position Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.