Zoro Homepage

Mechanical Position Indicator

  • Mfr # CE983987

  • Zoro # G014385596


product price: $70.59
/ea

Key Features

Series
DD51
Reading After One Revolution
0.050
Display Position
Upper
For Shaft Diameter
0.5 in
Minimum Operating Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE983987
Zoro #
G014385596
UPC #
-
Country of Origin
Italy

Dimensions

For Shaft Diameter
0.5 in
Overall Length
1.85 in
Overall Width
1.3 in
Overall Depth
1.5 in
Shaft Diameter Tolerance
0.0008-0.0

Details

Item
Mechanical Position Indicator
Series
DD51
Reading After One Revolution
0.050
Display Position
Upper
Minimum Operating Temperature
32 Degrees F
Count Direction
Increase Clockwise
Display Orientation
Inclined
Number of Digits
4
Maximum Operating Temperature
175 Degrees F
Boss Finish
Black Oxide
Product Type
Mechanical Position Indicator
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Case Color
Orange
Boss Material
Steel
Maximum Speed
500 RPM

Description

Mechanical Position Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.