Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Position Indicator

  • Mfr # CE984039

  • Zoro # G214385709


product price: $70.59
/ea

Key Features

Series
DD51
Number of Digits
4
Boss Finish
Black Oxide
Boss Material
Steel
Shaft Diameter Tolerance
0.0008-0.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE984039
Zoro #
G214385709
UPC #
-
Country of Origin
Italy

Dimensions

Shaft Diameter Tolerance
0.0008-0.0
Overall Width
1.3 in
Overall Length
1.85 in
For Shaft Diameter
0.5 in
Overall Depth
1.5 in

Details

Item
Mechanical Position Indicator
Series
DD51
Number of Digits
4
Boss Finish
Black Oxide
Boss Material
Steel
Product Type
Mechanical Position Indicator
Count Direction
Increase Clockwise
Reading After One Revolution
00.20
Case Color
Orange
Minimum Operating Temperature
32 Degrees F
Display Orientation
Inclined
Maximum Operating Temperature
175 Degrees F
Display Position
Upper
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)

Description

Mechanical Position Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.