Panel Support Clamp, Plastic, Gray
Mfr # PC.35
Zoro # G5081212
product price: $18.29
/eaKey Features
Color
Gray
Material
Plastic
Finish
Painted
Height (In.)
1 3/5 in
Hardware
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC.35
Zoro #
G5081212
UPC #
-
Country of Origin
Italy
Dimensions
Height (In.)
1 3/5 in
Length (In.)
1 19/50 in
Base Size (In.)
1-1/50 x 1-19/50
Width (In.)
1-19/50
Overall Length
1 3/8 in
Overall Height
1 19/32 in
Overall Width
1 3/8 in
Details
Item
Panel Support Clamp
Color
Gray
Material
Plastic
Finish
Painted
Hardware
Included
Includes
Adjusting Spacers
Product Type
Panel Support Clamp
Description
Panel Support ClampPlastic, Color GrayLength (In.) 1-19/50, Height (In.) 1-3/5, Width (In.) 1-19/50Base Size (In.) 1-1/50 x 1-19/50, Includes Adjusting Spacers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.