Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, 1-7/32In, Matte, Screw

  • Mfr # ERB.130 CLEAN

  • Zoro # G6916542


product price: $17.69
/ea

Key Features

Material
Technopolymer
Finish
Matte
Overall Width
2 3/8 in
Grip Height
1 7/32 in
Load Rated (Y/N)
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERB.130 CLEAN
Zoro #
G6916542
UPC #
-
Country of Origin
Italy

Dimensions

Overall Width
2 3/8 in
Grip Height
1 7/32 in
Overall Length
5 1/8 in
Screw Size
3.5 mm x 20 mm
Grip Length
3 31/32 in
Grip Width
1 9/32 in

Details

Material
Technopolymer
Finish
Matte
Load Rated (Y/N)
N
Item
Recessed Pull Handle
Hardware
Included
Color
White
Mounting Type
Screw
Product Type
Tray Pull Handle
ANSI/BHMA Finish
Satin White Thermoplastic
Load Rating
Load Rated
Projection Type
Recessed
Grip Shape
Rectangular
Load Capacity - Perpendicular
784 lbf
Load Capacity - Parallel
784 lbf
Includes Hardware
Hardware Included
Folding Type
Fixed
Count
1
Handle Shape
Tray
Number of Mounting Holes
4
For Industry
Food Service, Healthcare

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Technopolymer, Finish Matte, Grip Thickness Not Applicable, Screw Size 3.5 mm x 20 mm, Overall Length 5.1 in, Overall Width 2.4 in, Grip Length 3.98 in, Color White, Degree Offset Not Applicable, Grip Height 1 7/32 in, Hardware Included, Product Type Pull Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.