Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, 15/16In, Matte, Threaded Holes

  • Mfr # EPR.110-PF-CLEAN

  • Zoro # G3495381


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Material
Technopolymer
Finish
Matte
Projection
5/32 in
Grip Length
3 19/32 in
Hardware
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPR.110-PF-CLEAN
Zoro #
G3495381
UPC #
-
Country of Origin
Italy

Dimensions

Grip Length
3 19/32 in
Overall Width
2 7/8 in
Overall Length
4 9/32 in
Grip Height
27/32 in
Cutout Width
3 25/32 in
Grip Width
27/32 in
Cutout Depth
25/32 in
Cutout Length
1 21/32 in

Details

Material
Technopolymer
Finish
Matte
Projection
5/32 in
Hardware
Not Included
Color
White
Item
Recessed Pull Handle
Load Rated (Y/N)
N
Mounting Type
Snap-in
Product Type
Gripping Tray Handle
Projection Type
Recessed
ANSI/BHMA Finish
Satin White Thermoplastic
Folding Type
Fixed
Count
1
Grip Shape
Rectangular
Load Capacity - Perpendicular
291 lbf
Includes Seals
Seals Not Included
Load Capacity - Parallel
89 lbf
Includes Hardware
Hardware Not Included
For Industry
Food Service, Healthcare
Handle Shape
Tray
Load Rating
Load Rated

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Snap-In, Material Technopolymer, Finish Matte, Projection 0.15 in, Grip Thickness Not Applicable, Overall Length 4.3 in, Overall Width 2.9 in, Grip Length 3.58 in, Color White, Degree Offset Not Applicable, Grip Height 27/32 in, Hardware Not Included, Product Type Pull Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.