Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, 45/64In, Painted, Threaded Holes

  • Mfr # M.1066 BM/30-200 CLEAN

  • Zoro # G7024254


product price: $55.19
/ea

Key Features

Material
Aluminum
Finish
Matte
Projection
2 15/16 in
Grip Dia.
1 3/16 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M.1066 BM/30-200 CLEAN
Zoro #
G7024254
UPC #
-
Country of Origin
Italy

Dimensions

Grip Dia.
1 3/16 in
Overall Width
1 3/16 in
Screw Size
M8
Overall Length
10 7/16 in
Grip Height
2 23/64 in
Thread Depth
19/32 in
Grip Length
6 11/16 in
Grip Diameter
1 3/16 in

Details

Material
Aluminum
Finish
Matte
Projection
2 15/16 in
Color
White
Mounting Hole Center to Center
7 7/8 in
Hardware
Included
Mounting Type
Threaded Holes
Item
Pull Handle
Load Rated (Y/N)
N
Product Type
Pull Handle
Includes Hardware
Hardware Included
Load Capacity - Parallel
985 lbf
Handle Shape
Bar
Projection Type
Non-Recessed
Load Capacity - Perpendicular
1,456 lbf
Folding Type
Fixed
Number of Mounting Holes
2
Count
1
Load Rating
Load Rated
Grip Offset
1 25/32 in
Grip Shape
Round
ANSI/BHMA Finish
Satin Aluminum, Clear Coated

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 7.87 in, Projection 2.95 in, Grip Dia. 1 3/16 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 10.4 in, Overall Width 1.2 in, Thread Depth 0.59 in, Grip Length 6.69 in, Color White, Degree Offset Not Applicable, Grip Height 2 23/64 in, Hardware Included, Product Type Pull Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.