Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, 45/64In, Painted, Threaded Holes

  • Mfr # M.1066 BM/30-300 CLEAN

  • Zoro # G7184423


product price: $60.59
/ea

Key Features

Material
Aluminum
Finish
Matte
Projection
2 15/16 in
Grip Dia.
1 3/16 in
Mounting Hole Center to Center
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M.1066 BM/30-300 CLEAN
Zoro #
G7184423
UPC #
-
Country of Origin
Italy

Dimensions

Grip Dia.
1 3/16 in
Grip Length
10 5/8 in
Overall Width
1 3/16 in
Screw Size
M8
Grip Height
2 23/64 in
Thread Depth
19/32 in
Overall Length
14 3/8 in
Grip Diameter
1 3/16 in

Details

Material
Aluminum
Finish
Matte
Projection
2 15/16 in
Mounting Hole Center to Center
11 13/16 in
Mounting Type
Threaded Holes
Item
Pull Handle
Color
White
Load Rated (Y/N)
N
Hardware
Included
Product Type
Pull Handle
Count
1
ANSI/BHMA Finish
Satin Aluminum, Clear Coated
Folding Type
Fixed
Number of Mounting Holes
2
Includes Hardware
Hardware Included
Handle Shape
Bar
Projection Type
Non-Recessed
Load Capacity - Perpendicular
1,276 lbf
Grip Offset
1 25/32 in
Grip Shape
Round
Load Capacity - Parallel
739 lbf
Load Rating
Load Rated

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 11.81 in, Projection 2.95 in, Grip Dia. 1 3/16 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 14.4 in, Overall Width 1.2 in, Thread Depth 0.59 in, Grip Length 10.63 in, Color White, Degree Offset Not Applicable, Grip Height 2 23/64 in, Hardware Included, Product Type Pull Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.