Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, 45/64In, Painted, Threaded Holes

  • Mfr # M.1066 BM/30-400 CLEAN

  • Zoro # G6493952


product price: $66.29
/ea

Key Features

Material
Aluminum
Finish
Matte
Projection
2 15/16 in
Grip Length
14 9/16 in
Load Rated (Y/N)
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M.1066 BM/30-400 CLEAN
Zoro #
G6493952
UPC #
-
Country of Origin
Italy

Dimensions

Grip Length
14 9/16 in
Overall Width
1 3/16 in
Screw Size
M8
Thread Depth
19/32 in
Overall Length
18 5/16 in
Grip Height
2 23/64 in
Grip Dia.
1 3/16 in
Grip Diameter
1 3/16 in

Details

Material
Aluminum
Finish
Matte
Projection
2 15/16 in
Load Rated (Y/N)
N
Item
Pull Handle
Mounting Hole Center to Center
15 3/4 in
Color
White
Mounting Type
Threaded Holes
Hardware
Included
Product Type
Pull Handle
Includes Hardware
Hardware Included
Grip Offset
1 25/32 in
Load Capacity - Perpendicular
1,008 lbf
Projection Type
Non-Recessed
Handle Shape
Bar
ANSI/BHMA Finish
Satin Aluminum, Clear Coated
Count
1
Folding Type
Fixed
Load Capacity - Parallel
537 lbf
Grip Shape
Round
Load Rating
Load Rated
Number of Mounting Holes
2

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 15.75 in, Projection 2.95 in, Grip Dia. 1 3/16 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 18.3 in, Overall Width 1.2 in, Thread Depth 0.59 in, Grip Length 14.57 in, Color White, Degree Offset Not Applicable, Grip Height 2 23/64 in, Hardware Included, Product Type Pull Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.