Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, 6In, Coated, Threaded Holes

  • Mfr # RHM4-20.350.9002

  • Zoro # G6646972


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Glossy
Projection
2 3/4 in
Overall Length
14 9/16 in
Diameter
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RHM4-20.350.9002
Zoro #
G6646972
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
14 9/16 in
Diameter
20mm
Grip Dia.
25/32 in
Overall Width
2 3/4 in
Grip Length
13 in
Thread Depth
19/32 in
Grip Height
3 in
Screw Size
M8
Grip Diameter
25/32 in
Grip Width
3 in

Details

Material
Aluminum
Finish
Glossy
Projection
2 3/4 in
Color
White
Mounting Type
Threaded Holes
Mounting Hole Center to Center
13 25/32 in
Item
Pull Handle
Hardware
Not Included
Load Rated (Y/N)
N
Product Type
Offset Pull Handle
For Industry
Food Service, Healthcare
ANSI/BHMA Finish
Bright Epoxy Resin-Coated
Includes Hardware
Hardware Not Included
Number of Mounting Holes
2
Projection Type
Non-Recessed
Folding Type
Fixed
Grip Shape
Round
Grip Offset
4 11/32 in
Handle Shape
Bridge
Load Rating
Load Rated
Count
1

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Glossy, Mounting Hole Center to Center 13.78 in, Projection 2.76 in, Grip Dia. 25/32 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 14.6 in, Overall Width 2.8 in, Thread Depth 0.59 in, Grip Length 12.99 in, Color White, Degree Offset Not Applicable, Grip Height 3 in, Hardware Not Included, Product Type Pull Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.