Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, 7In, Coated, Threaded Holes

  • Mfr # RHM4-30.500.9002

  • Zoro # G7228803


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Glossy
Projection
3 15/16 in
Grip Dia.
1 3/16 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHM4-30.500.9002
Zoro #
G7228803
UPC #
-
Country of Origin
Germany

Dimensions

Grip Dia.
1 3/16 in
Thread Depth
19/32 in
Grip Length
18 1/2 in
Grip Height
4 in
Screw Size
M10
Diameter
20mm
Overall Width
3 15/16 in
Overall Length
20 7/8 in
Grip Width
4 in
Grip Diameter
1 3/16 in

Details

Material
Aluminum
Finish
Glossy
Projection
3 15/16 in
Color
White
Hardware
Not Included
Item
Pull Handle
Load Rated (Y/N)
N
Mounting Type
Threaded Holes
Mounting Hole Center to Center
19 11/16 in
Product Type
Offset Pull Handle
Includes Hardware
Hardware Not Included
ANSI/BHMA Finish
Bright Epoxy Resin-Coated
Grip Offset
5 23/32 in
Projection Type
Non-Recessed
Grip Shape
Round
Count
1
Number of Mounting Holes
2
Handle Shape
Bridge
For Industry
Food Service, Healthcare
Load Rating
Load Rated
Folding Type
Fixed

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Glossy, Mounting Hole Center to Center 19.69 in, Projection 3.94 in, Grip Dia. 1 3/16 in, Grip Thickness Not Applicable, Screw Size M10, Overall Length 20.9 in, Overall Width 3.9 in, Thread Depth 0.59 in, Grip Length 18.51 in, Color White, Degree Offset Not Applicable, Grip Height 4 in, Hardware Not Included, Product Type Pull Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.