Pull Handle, Red, 137 mm L
- Mfr # 37115
- Zoro # G721679216
product price:Â
$
4.19
/ea
Sold in multiples of 3 for
$12.57
Key Features
Product Type
Bridge Handle
Projection Type
Non-Recessed
Handle Shape
Bridge
Load Capacity - Perpendicular
2,500 N
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37115
- Zoro #
- G721679216
- UPC #
- -
- Country of Origin
- Italy
- Product Type
- Bridge Handle
- Projection Type
- Non-Recessed
- Handle Shape
- Bridge
- Load Capacity - Perpendicular
- 2,500 N
- Color
- Red
- Installation Type
- Front-Mount
- Includes Hardware
- Hardware Not Included
- Finish
- Matte
- Grip Offset
- 34 mm
- Load Capacity - Parallel
- 4,500 N
- Count
- 1
- Mounting Hole Center to Center
- 117 mm
- Operating Temperature - Maximum
- 130 Degrees C
- Operating Temperature - Minimum
- -30 Degrees C
- Number of Mounting Holes
- 2
- Standards
- REACH, RoHS
- Load Rating
- Load Rated
- Folding Type
- Fixed
- Projection
- 41 mm
- Item
- Pull Handle
- Material
- Polyamide
- Shell Material
- Polyamide
- Wire Color
- Red
- Traction Material
- Polyamide
Dimensions
- Thread Depth
- 15 mm
- Wire Rope Length
- 137 mm
- Grip Thickness
- 7 mm
- Grip Length
- 93 mm
- Screw Size
- 6.5 mm
- Overall Width
- 26 mm
- Overall Length
- 137 mm
- Length
- 137 mm
Description
Plastic pull handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.