Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Pull Handle, Snap-In, Polyamide, Matte, Snap-in

  • Mfr # EPR.90-PF-Clean

  • Zoro # G3034468


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Finish
Matte
Material
Technopolymer
Mounting Type
Snap-in
Projection
3/4 in
Grip Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPR.90-PF-Clean
Zoro #
G3034468
UPC #
-
Country of Origin
Italy

Dimensions

Grip Length
3 in
Cutout Height
3 11/32 in
Overall Length
3 17/32 in
Cutout Width
1 3/8 in
Overall Width
1 31/32 in
Grip Width
11/16 in
Cutout Length
3 17/32 in

Details

Finish
Matte
Color
White
Material
Technopolymer
Mounting Type
Snap-in
Projection
3/4 in
Item
Recessed Pull Handle
Hardware
Not included
Operating Temp.
0 Degrees to 80 Degrees F
Load Rated (Y/N)
N
Includes Seals
Seals Not Included
Product Type
Gripping Tray Handle
Operating Temperature - Maximum
80 Degrees F
Count
1
Includes Hardware
Hardware Not Included
Handle Shape
Tray
ANSI/BHMA Finish
Satin White Thermoplastic
Operating Temperature - Minimum
0 Degrees F
Load Capacity - Perpendicular
403 lbf
Projection Type
Recessed
For Industry
Food Service, Healthcare
Grip Shape
Rectangular
Load Capacity - Parallel
112 lbf
Load Rating
Load Rated
Folding Type
Fixed

Description

Recessed Pull Handle, Load Rated (Y/N) N, Mounting Type Snap-In, Material Technopolymer, Finish Matte, Projection 0.75 in, Grip Thickness Not Applicable, Overall Length 3.5 in, Overall Width 2 in, Operating Temp. 0 Degrees to 80 Degrees F, Grip Length 2.99 in, Color White, Degree Offset Not Applicable, Hardware Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.