
Rod End, Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer, M10 Thrd Sz
Mfr # BJT.
Zoro # G2326647
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
Key Features
Material
Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer
Thread Length
28 mm
Thread Size
M10
Length
63 mm
Type
Threaded Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BJT.
Zoro #
G2326647
UPC #
-
Country of Origin
Italy
Dimensions
Thread Length
28 mm
Thread Size
M10
Length
63 mm
Details
Item
Rod End
Material
Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer
Type
Threaded Pin
Description
Rod ends, BJT-p-M10x1.25-48
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.