
Rod End, Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer, M6 Thrd Sz
Mfr # BJT.
Zoro # G2327977
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
Key Features
Material
Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer
Thread Length
21 mm
Thread Size
M6
Length
46 mm
Type
Threaded Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BJT.
Zoro #
G2327977
UPC #
-
Country of Origin
Italy
Dimensions
Thread Length
21 mm
Thread Size
M6
Length
46 mm
Details
Item
Rod End
Material
Glass-Fibre Reinforced Polyamide Based (PA) Special Technopolymer
Type
Threaded Pin
Description
Rod ends, BJT-p-M6-36
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.