Shop ELESA
See all product information
Create Account
Stainless steel threaded stud, ERW.63-SST-p-M8x40-C5
- Mfr # ERW-SST-p
- Zoro # G2238727
product price:Â
$
9.29
/ea
Key Features
Length
2.480 in
Thread Size
M8
Material
Polyamide
Height
1.476 in
Type
Rotating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ERW-SST-p
- Zoro #
- G2238727
- UPC #
- -
- Country of Origin
- Italy
- Material
- Polyamide
- Type
- Rotating
- Mounting Type
- Screw
Dimensions
- Length
- 2.480 in
- Thread Size
- M8
- Height
- 1.476 in
Description
Stainless steel threaded stud, ERW.63-SST-p-M8x40-C5
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.