Stainless steel threaded stud, ERX.44 SST-p-M5x10-C2
- Mfr # ERX-SST-p
- Zoro # G2252112
product price:Â
$
4.45
/ea
Sold in multiples of 2 for
$8.90
Key Features
Length
1.732 in
Thread Size
M5
Material
Polyamide
Height
1.280 in
Type
Rotating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ERX-SST-p
- Zoro #
- G2252112
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 1.732 in
- Thread Size
- M5
- Height
- 1.280 in
Details
- Material
- Polyamide
- Type
- Rotating
- Mounting Type
- Screw
Description
Stainless steel threaded stud, ERX.44 SST-p-M5x10-C2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.