Shop ELESA
See all product information
Create Account
Stainless steel threaded stud, MRX.80-SST-p-M12x40
- Mfr # MRX-SST-p
- Zoro # G2250091
product price:Â
$
14.29
/ea
Key Features
Length
3.150 in
Thread Size
M12
Material
Polyamide
Height
2.126 in
Type
Rotating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MRX-SST-p
- Zoro #
- G2250091
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 3.150 in
- Thread Size
- M12
- Height
- 2.126 in
Details
- Material
- Polyamide
- Type
- Rotating
- Mounting Type
- Screw Holes
Description
Stainless steel threaded stud, MRX.80-SST-p-M12x40
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.