Shop ELESA
See all product information
Create Account
Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.94 in Head Ht, 1 in Lg
- Mfr # EWN-p (inch sizes)
- Zoro # G2363677
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Thread Size
1/4"-20
Fastener Length
1 in
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EWN-p (inch sizes)
- Zoro #
- G2363677
- UPC #
- -
- Country of Origin
- Italy
- Head Shape
- Wing
- Material
- Steel
- Finish
- Zinc Plated
- Head Material
- Polyamide
- Item
- Thumb Screw
- Nut Style
- Wing Nut
- System of Measurement
- Inch
- Basic Material
- Steel
- Wing Span
- 1.85"
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1 in
- Head Height
- 0.94 in
- Head Thickness
- 0.28 in
Description
Zinc-plated steel threaded stud, EWN.48 p-1/4-20x1-C3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.