Thumb Screw, 1/4"-20, Wing, 0.65 in Head Ht, 1/2 in Lg
- Mfr # CWN-SST-p (inch sizes)
- Zoro # G2375638
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Thread Size
1/4"-20
Head Shape
Wing
Material
303 Stainless Steel
Head Height
0.65 in
Head Thickness
0.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CWN-SST-p (inch sizes)
- Zoro #
- G2375638
- UPC #
- -
- Country of Origin
- Italy
- Head Shape
- Wing
- Material
- 303 Stainless Steel
- Head Material
- Polyamide
- Item
- Thumb Screw
- Wing Span
- 1.26"
- System of Measurement
- Inch
- Nut Style
- Wing Nut
- Basic Material
- Stainless steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1/2 in
- Head Height
- 0.65 in
- Head Thickness
- 0.24 in
Description
AISI 303 stainless steel threaded stud, CWN.32 SST-p-1/4-20x1/2
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.