
Thumb Screw, 1/4"-20, Wing, Zinc Plated, 0.65 in Head Ht, 1/2 in Lg
Mfr # CWN-p (inch sizes)
Zoro # G2373188
product price:Â $3.75
/ea
Sold in multiples of 2 for $7.50
Key Features
Thread Size
1/4"-20
Fastener Length
1/2 in
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CWN-p (inch sizes)
Zoro #
G2373188
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
1/4"-20
Fastener Length
1/2 in
Head Height
0.65 in
Head Thickness
0.24 in
Details
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Polyamide
Item
Thumb Screw
Nut Style
Wing Nut
Basic Material
Steel
Wing Span
1.26"
System of Measurement
Inch
Description
Zinc-plated steel threaded stud, CWN.32 p-1/4-20x1/2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.