This item is Discontinued.

Elesa Thumb Screw, M10-20 Thread Size, Wing, 303 Stainless Steel, 36 mm Head Ht, 20 mm Lg EWN-SST-p-P

Thumb Screw, M10-20 Thread Size, Wing, 303 Stainless Steel, 36 mm Head Ht, 20 mm Lg (Discontinued)

  • Mfr # EWN-SST-p-P
  • Zoro # G2263647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWN-SST-p-P
Zoro #
G2263647
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M10-20
Fastener Length
20 mm
Head Height
36 mm
Head Thickness
10 mm

Details

Head Shape
Wing
Material
303 Stainless Steel
Head Material
Polyamide
Item
Thumb Screw
Nut Style
Wing Nut
System of Measurement
Metric
Basic Material
Stainless Steel
Wing Span
70 mm

Description

Wing nuts, EWN.70-SST-p-M10x20-PB-C6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.