
Thumb Screw, M10-30, Wing, Zinc Plated, 28 mm Head Ht, 30 mm Lg
Mfr # EWN-p
Zoro # G2224788
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
Key Features
Thread Size
M10-30
Fastener Length
30 mm
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWN-p
Zoro #
G2224788
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
M10-30
Fastener Length
30 mm
Head Height
28 mm
Head Thickness
8 mm
Details
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Polyamide
Item
Thumb Screw
Nut Standards
UNI 947 : ISO 4753
Nut Style
Wing Nut
Wing Span
55 mm
Basic Material
Steel
System of Measurement
Metric
Description
Zinc-plated steel threaded stud, EWN.55 p-M10x30-C6
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.