This item is Discontinued.

Elesa Thumb Screw, M10-40 Thread Size, Wing, Zinc Plated Steel, 36 mm Head Ht, 40 mm Lg EWN-p

Thumb Screw, M10-40 Thread Size, Wing, Zinc Plated Steel, 36 mm Head Ht, 40 mm Lg (Discontinued)

  • Mfr # EWN-p
  • Zoro # G2236922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWN-p
Zoro #
G2236922
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M10-40
Fastener Length
40 mm
Head Height
36 mm
Head Thickness
10 mm

Details

Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Polyamide
Item
Thumb Screw
Nut Style
Wing Nut
System of Measurement
Metric
Wing Span
70 mm
Basic Material
Steel
Nut Standards
UNI 947 : ISO 4753

Description

Zinc-plated steel threaded stud, EWN.70 p-M10x40-C2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.