
Thumb Screw, M4-10, Wing, Zinc Plated, 16.5 mm Head Ht, 10 mm Lg
Mfr # CWN-p
Zoro # G2345151
product price: $1.65
/eaSold in multiples of 5 for $8.25
Key Features
Thread Size
M4-10
Fastener Length
10 mm
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CWN-p
Zoro #
G2345151
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
M4-10
Fastener Length
10 mm
Head Height
16.5 mm
Head Thickness
6 mm
Details
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Polyamide
Item
Thumb Screw
Wing Span
32 mm
Basic Material
Steel
System of Measurement
Metric
Nut Style
Wing Nut
Nut Standards
UNI 947 : ISO 4753
Description
Zinc-plated steel threaded stud, CWN.32 p-M4x10
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.