
Thumb Screw, M5-20 Thread Size, Wing, Zinc Plated Steel, 20 mm Head Ht, 20 mm Lg
Mfr # EWN-p
Zoro # G2079836
product price:Â $3.15
/ea
Sold in multiples of 3 for $9.45
Key Features
Thread Size
M5-20
Fastener Length
20 mm
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWN-p
Zoro #
G2079836
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
M5-20
Fastener Length
20 mm
Head Height
20 mm
Head Thickness
6 mm
Details
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Polyamide
Item
Thumb Screw
System of Measurement
Metric
Basic Material
Steel
Wing Span
40 mm
Nut Standards
UNI 947 : ISO 4753
Nut Style
Wing Nut
Description
Zinc-plated steel threaded stud, EWN.40 p-M5x20-C5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.