
Thumb Screw, M6-16, Steel, Zinc Plated, 16.5 mm Head Ht, 16 mm Lg
Mfr # CWN-p
Zoro # G2347662
product price:Â $1.79
/ea
Sold in multiples of 5 for $8.95
Key Features
Thread Size
M6-16
Fastener Length
16 mm
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CWN-p
Zoro #
G2347662
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
M6-16
Fastener Length
16 mm
Head Height
16.5 mm
Head Thickness
6 mm
Details
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Polyamide
Item
Thumb Screw
Nut Style
Wing Nut
Basic Material
Steel
Nut Standards
UNI 947 : ISO 4753
System of Measurement
Metric
Wing Span
32 mm
Description
Zinc-plated steel threaded stud, CWN.32 p-M6x16
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.