This item is Discontinued.

Elesa Thumb Screw, M6-16 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 16 mm Lg EWNM-SST-p

Thumb Screw, M6-16 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 16 mm Lg (Discontinued)

  • Mfr # EWNM-SST-p
  • Zoro # G2263452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWNM-SST-p
Zoro #
G2263452
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M6-16
Fastener Length
16 mm
Head Height
24 mm
Head Thickness
7 mm

Details

Head Shape
Wing
Material
304 Stainless Steel
Finish
Matte
Head Material
304 Stainless Steel
Item
Thumb Screw
System of Measurement
Metric
Nut Style
Wing Nut
Basic Material
Stainless Steel
Wing Span
48 mm

Description

Threaded pin, EWNM.48-SST-pM6x16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.