
Thumb Screw, M6-20, Stainless Steel, 24 mm Head Ht, 20 mm Lg
Mfr # EWN-SST-p
Zoro # G2245611
product price:Â $4.69
/ea
Sold in multiples of 2 for $9.38
Key Features
Thread Size
M6-20
Fastener Length
20 mm
Head Shape
Wing
Material
Stainless Steel
Head Height
24 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EWN-SST-p
Zoro #
G2245611
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
M6-20
Fastener Length
20 mm
Head Height
24 mm
Head Thickness
7 mm
Details
Head Shape
Wing
Material
Stainless Steel
Head Material
Polyamide
Item
Thumb Screw
Nut Standards
UNI 947 : ISO 4753
Wing Span
47 mm
Basic Material
Stainless Steel
Nut Style
Wing Nut
System of Measurement
Metric
Description
Stainless steel threaded stud, EWN.48 SST-p-M6x20 -C1
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.