Thumb Screw, M6-20, Steel, Zinc Plated, 24 mm Head Ht, 20 mm Lg
- Mfr # EWN-p
- Zoro # G2312848
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Thread Size
M6-20
Fastener Length
20 mm
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EWN-p
- Zoro #
- G2312848
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Thread Size
- M6-20
- Fastener Length
- 20 mm
- Head Height
- 24 mm
- Head Thickness
- 7 mm
Details
- Head Shape
- Wing
- Material
- Steel
- Finish
- Zinc Plated
- Head Material
- Polyamide
- Item
- Thumb Screw
- System of Measurement
- Metric
- Nut Style
- Wing Nut
- Nut Standards
- UNI 947 : ISO 4753
- Basic Material
- Steel
- Wing Span
- 47 mm
Description
Zinc-plated steel threaded stud, EWN.48 p-M6x20-C5
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.