Shop ELESA
See all product information
Create Account
Thumb Screw, M6-20, Wing, 24 mm Head Ht, 20 mm Lg
- Mfr # EWN-SST-p
- Zoro # G2245541
product price:Â
$
4.49
/ea
Sold in multiples of 2 for
$8.98
Key Features
Thread Size
M6-20
Fastener Length
20 mm
Head Shape
Wing
Material
Stainless Steel
Head Height
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EWN-SST-p
- Zoro #
- G2245541
- UPC #
- -
- Country of Origin
- Italy
- Head Shape
- Wing
- Material
- Stainless Steel
- Head Material
- Polyamide
- Item
- Thumb Screw
- Nut Style
- Wing Nut
- Wing Span
- 47 mm
- System of Measurement
- Metric
- Nut Standards
- UNI 947 : ISO 4753
- Basic Material
- Stainless Steel
Dimensions
- Thread Size
- M6-20
- Fastener Length
- 20 mm
- Head Height
- 24 mm
- Head Thickness
- 7 mm
Description
Stainless steel threaded stud, EWN.48 SST-p-M6x20 -C2
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.