
Thumb Screw, M6-20, Wing, Zinc Plated, 24 mm Head Ht, 20 mm Lg
Mfr # EWN-p
Zoro # G2310860
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
Key Features
Thread Size
M6-20
Fastener Length
20 mm
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWN-p
Zoro #
G2310860
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
M6-20
Fastener Length
20 mm
Head Height
24 mm
Head Thickness
7 mm
Details
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Polyamide
Item
Thumb Screw
Wing Span
47 mm
System of Measurement
Metric
Basic Material
Steel
Nut Style
Wing Nut
Nut Standards
UNI 947 : ISO 4753
Description
Zinc-plated steel threaded stud, EWN.48 p-M6x20-C1
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.