This item is Discontinued.

Elesa Thumb Screw, M6-25, Wing, Zinc Plated, 16.5 mm Head Ht, 25 mm Lg CWN-p

Thumb Screw, M6-25, Wing, Zinc Plated, 16.5 mm Head Ht, 25 mm Lg (Discontinued)

  • Mfr # CWN-p
  • Zoro # G2347260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWN-p
Zoro #
G2347260
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M6-25
Fastener Length
25 mm
Head Height
16.5 mm
Head Thickness
6 mm

Details

Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Polyamide
Item
Thumb Screw
Wing Span
32 mm
Nut Standards
UNI 947 : ISO 4753
System of Measurement
Metric
Nut Style
Wing Nut
Basic Material
Steel

Description

Zinc-plated steel threaded stud, CWN.32 p-M6x25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.