This item is Discontinued.

Elesa Thumb Screw, M6-30 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 30 mm Lg EWN-SST-p-P

Thumb Screw, M6-30 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 30 mm Lg (Discontinued)

  • Mfr # EWN-SST-p-P
  • Zoro # G2252821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWN-SST-p-P
Zoro #
G2252821
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M6-30
Fastener Length
30 mm
Head Height
24 mm
Head Thickness
7 mm

Details

Head Shape
Wing
Material
303 Stainless Steel
Head Material
Polyamide
Item
Thumb Screw
Wing Span
47 mm
Basic Material
Stainless Steel
System of Measurement
Metric
Nut Style
Wing Nut

Description

Wing nuts, EWN.48-SST-p-M6x30-PB-C5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.