
Thumb Screw, M8-16, Steel, Zinc Plated, 24 mm Head Ht, 16 mm Lg
Mfr # EWN-p
Zoro # G2313776
product price:Â $2.89
/ea
Sold in multiples of 3 for $8.67
Key Features
Thread Size
M8-16
Fastener Length
16 mm
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EWN-p
Zoro #
G2313776
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
M8-16
Fastener Length
16 mm
Head Height
24 mm
Head Thickness
7 mm
Details
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Polyamide
Item
Thumb Screw
System of Measurement
Metric
Wing Span
47 mm
Nut Standards
UNI 947 : ISO 4753
Basic Material
Steel
Nut Style
Wing Nut
Description
Zinc-plated steel threaded stud, EWN.48 p-M8x16-C1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.