This item is Discontinued.

Elesa Thumb Screw, M8-16 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 16 mm Lg EWN-p

Thumb Screw, M8-16 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 16 mm Lg (Discontinued)

  • Mfr # EWN-p
  • Zoro # G2099199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWN-p
Zoro #
G2099199
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M8-16
Fastener Length
16 mm
Head Height
28 mm
Head Thickness
8 mm

Details

Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Polyamide
Item
Thumb Screw
Nut Style
Wing Nut
System of Measurement
Metric
Wing Span
55 mm
Nut Standards
UNI 947 : ISO 4753
Basic Material
Steel

Description

Zinc-plated steel threaded stud, EWN.55 p-M8x16-C6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.