
Thumb Screw, M8-20, 304 Stainless Steel, Matte, 24 mm Head Ht, 20 mm Lg
Mfr # EWNM-SST-p
Zoro # G2264310
product price:Â $28.65
/eaKey Features
Thread Size
M8-20
Fastener Length
20 mm
Head Shape
Wing
Material
304 Stainless Steel
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EWNM-SST-p
Zoro #
G2264310
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
M8-20
Fastener Length
20 mm
Head Height
24 mm
Head Thickness
7 mm
Details
Head Shape
Wing
Material
304 Stainless Steel
Finish
Matte
Head Material
304 Stainless Steel
Item
Thumb Screw
System of Measurement
Metric
Wing Span
48 mm
Basic Material
Stainless Steel
Nut Style
Wing Nut
Description
Threaded pin, EWNM.48-SST-pM8x20
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.