Shop ELESA
See all product information
Create Account
Thumb Screw, M8-30, Wing, 28 mm Head Ht, 30 mm Lg
- Mfr # EWN-SST-p-P
- Zoro # G2259368
product price:Â
$
9.39
/ea
Key Features
Thread Size
M8-30
Fastener Length
30 mm
Head Shape
Wing
Material
303 Stainless Steel
Head Height
28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EWN-SST-p-P
- Zoro #
- G2259368
- UPC #
- -
- Country of Origin
- Italy
- Head Shape
- Wing
- Material
- 303 Stainless Steel
- Head Material
- Polyamide
- Item
- Thumb Screw
- Basic Material
- Stainless Steel
- Nut Style
- Wing Nut
- System of Measurement
- Metric
- Wing Span
- 55 mm
Dimensions
- Thread Size
- M8-30
- Fastener Length
- 30 mm
- Head Height
- 28 mm
- Head Thickness
- 8 mm
Description
Wing nuts, EWN.55-SST-p-M8x30-PO-C6
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.