
Thumb Screw, M8-40, Steel, Zinc Plated, 20 mm Head Ht, 40 mm Lg
Mfr # EWN-p
Zoro # G2069799
product price:Â $3.65
/ea
Sold in multiples of 3 for $10.95
Key Features
Thread Size
M8-40
Fastener Length
40 mm
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EWN-p
Zoro #
G2069799
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
M8-40
Fastener Length
40 mm
Head Height
20 mm
Head Thickness
6 mm
Details
Head Shape
Wing
Material
Steel
Finish
Zinc Plated
Head Material
Polyamide
Item
Thumb Screw
Nut Standards
UNI 947 : ISO 4753
Nut Style
Wing Nut
System of Measurement
Metric
Basic Material
Steel
Wing Span
40 mm
Description
Zinc-plated steel threaded stud, EWN.40 p-M8x40-C1
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.