Zoro Homepage

Thumb Screw, M8, Wing, 28 mm Head Ht

  • Mfr # EWN-SST-SAN

  • Zoro # G2092110


product price: $14.35
/ea

Key Features

Thread Size
M8
Head Shape
Wing
Head Height
28 mm
Head Thickness
8 mm
Head Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWN-SST-SAN
Zoro #
G2092110
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M8
Head Height
28 mm
Head Thickness
8 mm

Details

Head Shape
Wing
Head Material
Polyamide
Item
Thumb Screw
Basic Material
Stainless Steel
Nut Style
Wing Nut
System of Measurement
Metric
Wing Span
55 mm

Description

Wing nuts, EWN.55 SST-M8-SAN-C1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.