Zoro Homepage

Tube End Caps, 1120 lb., Black

  • Mfr # NDX.T-42,4X2,0-M12

  • Zoro # G2851801


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Tube Wall Size
0.079 in
Thread Size
M12
Shape
Round
Load Capacity
1,120 lb
Outside Dia.
1.654 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDX.T-42,4X2,0-M12
Zoro #
G2851801
UPC #
-
Country of Origin
Italy

Dimensions

Tube Wall Size
0.079 in
Thread Size
M12
Outside Dia.
1.654 in
Outside Diameter
1.67 in

Details

Shape
Round
Load Capacity
1,120 lb
Item
Tube End Leveling Mount
Material
Plastic
Insert Material
Brass
Tube Wall - Maximum
0.08 in
System of Measurement
Metric
Body Material
Nylon

Description

Tube End Leveling Mount, Tube Wall Size 0.079 in, Thread Size M12, Load Capacity 1,120 lb, Shape Round, Outside Dia. 1.654 in, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.