Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.79 in Ht, 1.57 in Max Wing Span

  • Mfr # EWN-SST (inch sizes)

  • Zoro # G2087980


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Thread Size
1/4"-20
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Matte
Overall Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWN-SST (inch sizes)
Zoro #
G2087980
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
1/4"-20
Overall Height
0.79 in
Base Diameter
0.53 in

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Matte
Maximum Wing Span
1.57 in
Standards
AISI 303
System of Measurement
Inch

Description

Stainless steel boss, threaded hole, with cap, EWN.40 SST-1/4-20-C5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products