Zoro Homepage

Wing Nut, M5, Brass, Matte, 20 mm Ht, 40 mm Max Wing Span

  • Mfr # EWN-B

  • Zoro # G2099460


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Thread Size
M5
Material
Brass
Finish
Matte
Overall Height
20 mm
Maximum Wing Span
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWN-B
Zoro #
G2099460
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M5
Overall Height
20 mm
Base Diameter
13.5 mm

Details

Item
Wing Nut
Material
Brass
Finish
Matte
Maximum Wing Span
40 mm
System of Measurement
Metric

Description

Brass boss, threaded hole, with cap, EWN.40 B-M5-C5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.