Zoro Homepage

Wing Nut, M5, Stainless Steel, Matte, 21 mm Ht, 40 mm Max Wing Span

  • Mfr # EWNM-SST-FP

  • Zoro # G2258202


product price: $11.55
/ea

Key Features

Thread Size
M5
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Matte
Overall Height
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWNM-SST-FP
Zoro #
G2258202
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M5
Overall Height
21 mm
Base Diameter
13.5 mm

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Matte
Maximum Wing Span
40 mm
Standards
AISI 304
System of Measurement
Metric

Description

Threaded pass-through hole, EWNM-SST-40-FP-M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.