Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span
- Mfr # EWN-SST
- Zoro # G2062747
product price:Â
$
4.45
/ea
Sold in multiples of 2 for
$8.90
Key Features
Thread Size
M6
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Matte
Overall Height
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EWN-SST
- Zoro #
- G2062747
- UPC #
- -
- Country of Origin
- Italy
- Item
- Wing Nut
- Material
- Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Matte
- Maximum Wing Span
- 40 mm
- Standards
- AISI 303
- System of Measurement
- Metric
Dimensions
- Thread Size
- M6
- Overall Height
- 20 mm
- Base Diameter
- 13.5 mm
Description
Stainless steel boss, threaded hole, with cap, EWN.40 SST-M6-C2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.